SC Johnson Professional®
10089024
SUPERSEDED TO STOK_PN10089024, MTRL - 110505375
Item #101589040
-
No Air Shipping
- Instant Hand Sanitizer Gel
- 4 fl oz Fliptop Bottle
features
- Sanitizes hands without water
- Kills 99.999% of the most common germs that can cause disease in as little as 15 seconds
- Contains conditioner to help prevent skin from drying out
- STOKO® Gel Free is fragrance/dye free and is ideal for food handling
| Container Size | 4 oz |
| Container Type | Fliptop Bottle |
| Soap Type | Sanitizing |
| Origin | Sanitizers |
| Cleaner Type | Gel |
| Weight | 0.333 LB |
| EAN or UPC | 10089223008908 |
-
No Air Shipping

