- Kresto® Kwik-Wipes® Extra Heavy-Duty Hand Cleaner
- 70 Ct Canister
features
- For quick cleaning of dirt, grease and grime when a sink is not available
- Textured wipes aid in removing ground-in dirt
- For use on skin, tools and other surfaces
| Soil Type | Paint & Adhesives, Grease, Grime, Dirt, Sealant |
| Cleaner Type | Wipes |
| Towel Size | 10 in x 12 in |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Container Size | 70 Ct |
| Container Type | Canister |
| Soap Type | Hand Cleaner |
| Weight | 1.667 LB |

