- Stoko Mat Vario® Metal Dispenser for 1,000 & 2,000 mL Softbottles
- White
features
- Heavy-duty dispenser with high impact metal case and lock
- Accomodates 1,000 mL and 2,000 mL Softbottles®
| Color | White |
| Soap Type | Dispensers |
| Height | 12 3/4 in |
| Container Type | Softbottle |
| Origin | Dispensers |
| Use With | 1,000 and 2,000 mL Softbottles |
| Container Size | 1000 mL, 2000 mL |
| Depth | 5 in |
| Brand. | Stoko® |
| Weight | 4.0 LB |
| EAN or UPC | 89223897413 |

