- Stoko Refresh® Foam Dispenser
- Silver
features
- Small, attractive plastic dispenser perfect for front-end restrooms
- New pump with every change out for better hygiene and to prevent clogging
- Accomodates 800 mL REFRESH foam pouches
| Origin | Dispensers |
| Depth | 5.375 in |
| Brand. | Stoko® |
| Soap Type | Dispensers |
| Height | 9 in |
| Color | Silver |
| Container Type | Dispenser |
| Weight | 1.8 LB |
| EAN or UPC | 89223330989 |

