- Stoko Refresh® Touch-Free Foam Dispenser
- White
features
- Sturdy, plastic dispenser
- Easy to use and refill
| Depth | 5.375 in |
| Origin | Dispensers |
| Color | White |
| Brand. | Stoko® |
| Height | 10 7/8 in |
| Container Type | Dispenser |
| Use With | 1,100 ml Touch-Free Foam Refills |
| Soap Type | Dispensers |
| Weight | 2.5 LB |
| EAN or UPC | 89223331986 |

