SC Johnson Professional®
55010212
SUPERSEDED TO STOK_PN55010212, MTRL - 110505379
Item #102101429
-
No Air Shipping
- Instant Hand Sanitizer Spray
- 400 mL Refill
features
- Alcohol-based spray sanitizer kills germs and bacteria that can cause disease, without the use of water
- Unique spray delivery with a concentrated cleanser saves time and money
- No-drip valve
| Soap Type | Sanitizing |
| Cleaner Type | Spray |
| Container Type | Refill |
| Origin | Sanitizers |
| Use With Dispensers | 55010512 - White |
| Container Size | 400 mL |
| Weight | 1.0 LB |
| EAN or UPC | 10089223501027 |
-
No Air Shipping

