- Stoko Spray® Dispenser
- White
features
- Sturdy, plastic dispenser
- Easy to use and refill
| Depth | 4.4 in |
| Use With | 300 and 400 ml Refills |
| Color | White |
| Container Type | Dispenser |
| Origin | Dispensers |
| Height | 7 3/4 in |
| Soap Type | Dispenser |
| Brand. | Stoko® |
| Weight | 1.5 LB |
| EAN or UPC | 10089223501058 |

