- Stoko Vario Ultra® Dispenser for 1,000 & 2,000 mL Softbottles
- Black
features
- Sturdy, plastic dispenser
- Easy to use and refill
| Origin | Dispensers |
| Height | 13 in |
| Depth | 5.33 in |
| Color | Black |
| Soap Type | Dispenser |
| Use With | 1,000 and 2,000 mL Softbottles |
| Container Type | Dispenser |
| Brand. | Stoko® |
| Container Size | 1000 mL, 2000 mL |
| Weight | 3.0 LB |
| EAN or UPC | 10089223598089 |

