- 1 l Container Size
- Cartridge Container
applications
- Ideal for areas where alcohol-based/flammable products are a concern such as schools, prisons, health institutions
features
- Effective, lightly perfumed non-alcohol based foam hand sanitizer
- Contains skin conditioners to prevent drying of the skin and leaves hands feeling smooth and firm
| Useable Life | 36 Months |
| For Dispenser | SAN1LDS, IFS1LDS, WHB1LDS, 91128, TPW1LDS, TWH1LDS, TBK1LDS, TPB1LDS |
| Product Form | Foam |
| Container Type | Cartridge |
| Dispenser Required | Yes |
| Container Size | 1 l |
| Sanitizer Type | Yes |
| Weight | 2.5 LB |
| EAN or UPC | 69124050292 |

