SC Johnson Professional®
682256
SUPERSEDED TO STOK_364899 , MTRL -120579999
Item #117224838
-
Pre-Packed Quantities
- Storage Bags
- 1 Quart
- 500 ct Box
applications
- Storing and organizing food and other items.
features
- Sturdy, disposable, easy-to-open, easy-to-fill bags
- Unique interlocking zipper seals securely, locks in freshness and protects foods from drying
- Designed for space-saving food storage, portion control, food preparation and transportation
- Dispensing cartons are color-coded for kitchen organization
- Kosher Certified, manufactured to meet FDA requirements for food contact
| Capacity (Volume) | 1 Quart |
| Type | Storage Bags |
| Package Size | 500 |
| Weight | 3.0 LB |
| EAN or UPC | 19800707637 |
-
Pre-Packed Quantities

