SC Johnson Professional®
682257
SUPERSEDED TO STOK_364948 , MTRL -120580002
Item #117224836
-
Pre-Packed Quantities
- Storage Bags
- 1 Gallon
- 250 ct Box
applications
- Storing and organizing food and other items.
features
- Sturdy, disposable, easy-to-open, easy-to-fill bags
- Unique interlocking zipper seals securely, locks in freshness and protects foods from drying
- Designed for space-saving food storage, portion control, food preparation and transportation
- Dispensing cartons are color-coded for kitchen organization
- Kosher Certified, manufactured to meet FDA requirements for food contact
| Package Size | 250 |
| Capacity (Volume) | 1 gal |
| Type | Storage Bags |
| Weight | 5.348 LB |
| EAN or UPC | 19800707644 |
-
Pre-Packed Quantities

