Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SC Johnson Professional®88330606

88330606

SUPERSEDED TO STOK_PN88330606, MTRL - 110505356
Item #101591851
  • Estosol® Hair & Body Soap
  • 2,000 mL Softbottle
SC Johnson Professional®88330606
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Green Seal CertifiedGreen Seal Certified
  • Estosol® Hair & Body Soap
  • 2,000 mL Softbottle

features

  • Estesol® Hand, Hair and Body is enriched cleanser for showering and bathing entire body
  • Estesol® FH is a one-step food handler had wash/sanitizing skin cleanser that meets previous USDA E2 rating requirements
  • Estesol® Gold is a fast-acting antibacterial formulation that kills a wide range of germs
  • Estesol® Lotion is a lightly fragranced lotion hand cleanser to remove general dirt and grime. Contains glycerin to help prevent skin dryness. Mild blend of surfactants for fast and effective hand cleaning.
  • Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Green Seal
Brand. Stoko®
Cleaner Type Liquid Soap
Container Type Softbottle
Container Size 2000 mL
Origin Shower/Shampoo/Bathing
Use With Dispensers 29187 - White, 55980806 - Black
Soap Type Shower & Bath
Weight 5.167 LB
EAN or UPC 10089223833067
  • Green Seal CertifiedGreen Seal Certified
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison