- Kresto® Cherry
- 400ml
- Squeeze Bottle
features
- Quickly cleans heavy dirt, grease, grime and oil
- Fresh cherry scent eliminates odors on hands, leaving them fresh and clean
- Skin compatibility keep hands healthy under tough conditions
- Formulated for optimum skin compatibility and maximum cleaning ability
| Soap Type | Hand Cleaner |
| Container Size | 400 mL |
| Cleaner Type | Liquid Soap |
| Odor | Cherry |
| Container Type | Squeeze Bottle |
| Weight | 1.111 LB |

