- Hand Wipes
- 70 Count Bucket
- Fresh Cherry Scent
features
- For quick cleaning of dirt, grease and grime when a sink is not available
- Textured wipes aid in removing ground-in dirt
- For use on skin, tools and other surfaces
| Container Type | Canister |
| Container Size | 70 Ct |
| Cleaner Type | Wipes |
| Soap Type | Hand Cleaner |
| Soil Type | Paint & Adhesives, Grease, Grime, Dirt, Sealant |
| Odor | Cherry |
| Towel Size | 10 in x 12 in |
| Weight | 1.667 LB |

