- Part of TruShot 2.0® Mobile Dispensing System
- 4 Cartridge Holders + 1 Dispenser Holder
description
- Part of TruShot 2.0® Mobile Dispensing System. The TruShot 2.0 Mobile Dispensing Belt is designed to help keep your crews cleaning without interruption. Whether it be a stadium or a restaurant, the belt pouch holds up to 4 cartridges & 1 trigger, eliminating the need to keep returning to the supply closet.
applications
- Use with TruShot 2.0® Mobile Dispensing System trigger and 9 oz cartridges
features
- Velcro belt fits a 43" - 44" waist
- Machine washable
- Holds up to 4 TruShot 2.0® cartridges & 1 TruShot 2.0® trigger
- Durable, lightweight (13oz), easy and comfortable to wear. Made from machine washable nylon/cotton blend.
- Keep your crews cleaning without interruption.
includes
- 1 TruShot 2.0® Trigger Dispenser
- 4 TruShot 2.0® Cartridges
- 1 Velcro Belt
| Color | Black |
| Weight | 0.83 LB |
| EAN or UPC | 691240071532 |

