- Deep Groove Bearing Type
- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 22 mm Width
| Width | 22.000 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 84000 N |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Preload Level | None |
| O.D. | 200 mm |
| Material | Steel |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 22 mm |
| Pre Lubricant | None |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| I.D. | 130 mm |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Cage Material | Steel |
| Corner Radius [Min] | 1.1 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 4650 rpm |
| Cage Type | Metal |
| Inner Ring Width | 22 mm |
| Enclosure | Open |
| O.D. Type | Straight |
| Static Load Rating [Max] | 82000 N |
| icNumber | 7699385 |
| Contact Angle | 0° |
| Seal Material | None |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.1 mm |
| Weight | 5.179 LB |
| EAN or UPC | 4012801270564 |

