Skip to content Skip to navigation menu
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage

22214-E1A-XL-M

X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Item #100953719
  • Radial, Self-Aligning Bearing Type
  • 70 mm Inner Diameter
  • 125 mm Outer Diameter
  • 31 mm Width
X-Life™ Maximum Capacity Spherical Roller Bearing - Brass Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial, Self-Aligning Bearing Type
  • 70 mm Inner Diameter
  • 125 mm Outer Diameter
  • 31 mm Width

features

  • Longer service life
  • Reduced operating costs
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • For heavy-duty applications
Bearing Type Radial, Self-Aligning
Enclosure Unsealed
Tolerance Iso Class 0 (Equiv. to RBEC 1)
Dynamic Load Rating 211,000.00 N
RIC C0
Outer Ring Width 31 mm
Limiting Speed 6300 rpm
Bore Type Round Bore
Width 31 mm
Inch/Metric Metric
I.D. 70 mm
Ring Modification None
Fillet Radius 1.5 mm
Radial Internal Clearance Specification Normal Clearance
O.D. 125.0000 mm
Radial Internal Clearance Normal
Static Load Rating [Max] 226,000.00 N
Corner Radius [Min] 1.50 mm
Cage Material Brass/Bronze
Weight 3.483 LB
EAN or UPC 4026677847324
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison