- Radial, Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 36 mm Width
| Limiting Speed | 5300 rpm |
| Static Load Rating [Max] | 325000 N |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 305000 N |
| O.D. | 150 mm |
| Weight | 5.697 LB |
| EAN or UPC | 4026677808936 |

