- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 64 mm Width
| Corner Radius [Min] | 3 mm |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 3000 rpm |
| O.D. | 230 mm |
| Dynamic Load Rating | 760000 N |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 890000 N |
| Weight | 24.052 LB |
| EAN or UPC | 4026677827326 |

