| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| O.D. | 440 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 2.23e+006 N |
| Static Load Rating [Max] | 2.9e+006 N |
| Inch/Metric | Metric |
| I.D. | 240 mm |
| Weight | 174.494 LB |
| EAN or UPC | 4047643041126 |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| O.D. | 440 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 2.23e+006 N |
| Static Load Rating [Max] | 2.9e+006 N |
| Inch/Metric | Metric |
| I.D. | 240 mm |
| Weight | 174.494 LB |
| EAN or UPC | 4047643041126 |