- Radial, Self-Aligning Bearing Type
- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 43 mm Width
| Dynamic Load Rating | 265000 N |
| I.D. | 55 mm |
| Static Load Rating [Max] | 260000 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Limiting Speed | 5600 rpm |
| Corner Radius [Min] | 2 mm |
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Weight | 5.276 LB |
| EAN or UPC | 4026677807861 |

