- Self-Aligning Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 31 mm Width
| icNumber | 7702722 |
| O.D. | 80 mm |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 11100 N |
| Dynamic Load Rating | 40500 N |
| Bearing Type | Self-Aligning |
| Weight | 1.631 LB |
| EAN or UPC | 4012801484299 |

