- Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
| Static Load Rating [Max] | 19900 N |
| Radial Internal Clearance | C3 |
| icNumber | 7702815 |
| I.D. | 50 mm |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 66000 N |
| Bearing Type | Self-Aligning |
| Weight | 4.012 LB |
| EAN or UPC | 4064328249936 |

