- Self-Aligning Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 46 mm Width
| Static Load Rating [Max] | 1 N |
| I.D. | 60 mm |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| icNumber | 7702819 |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 86500 N |
| Radial Internal Clearance | C3 |
| Weight | 6.415 LB |
| EAN or UPC | 4012801484862 |

