Skip to content Skip to navigation menu
FAG23156-BEA-XL-K-MB1-T52BW

23156-BEA-XL-K-MB1-T52BW

Self-Aligning Spherical Roller Bearing
Item #110590812
FAG23156-BEA-XL-K-MB1-T52BW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
I.D. 280 mm
Inch/Metric Metric
O.D. 460 mm
Corner Radius [Min] 5 mm
Dynamic Load Rating 2.75e+006 N
Bearing Type Radial, Self-Aligning
Static Load Rating [Max] 4.2e+006 N
Weight 209.084 LB
EAN or UPC 4047643087223
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison