| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 5.3e+006 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 6 mm |
| I.D. | 340 mm |
| O.D. | 620 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 7.9e+006 N |
| Weight | 626.106 LB |
| EAN or UPC | 4012802652505 |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 5.3e+006 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 6 mm |
| I.D. | 340 mm |
| O.D. | 620 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 7.9e+006 N |
| Weight | 626.106 LB |
| EAN or UPC | 4012802652505 |