- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 92.1 mm Width
applications
- Screens
- Pavement profilers
- Building block machines
- Finishing mills
- Saw frames
- Bin vibrators
- Vibrating feeders
- Vibrating compactors
features
- Greater resistance to shock and impact loads – heavy-duty, machined bronze cage extends the life of the bearing and increases productivity of the equipment
- Cooler running temperatures – finger-style cage design with drilled holes in pockets promotes optimal lubrication flow
- better lubrication allows for a cooler-running bearing, which extends life and increases productivity
- Longer life – contour surface designs of matching parts and components allow for the load to be distributed over a larger area, reducing operating temperature, increasing life and maximizing productivity
- Misalignment capability – self-aligning, spherical roller bearing design compensates for misalignments while maintaining the bearing's full load-carrying capacity, ensuring longer service life
| Fillet Radius | 3 mm |
| RIC | C4 |
| Limiting Speed - Oil | 2600 rpm |
| I.D. | 110 mm |
| Bearing Type | Radial, Self-Aligning |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 3 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Ring Modification | T41A - Reduced Tolerances for Bore & Outside Diameter Increased Radial Clearance |
| Outer Ring Width | 92.1 mm |
| Limiting Speed | 2600 rpm |
| Radial Internal Clearance | C4 |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.08e+006 N |
| Origin | Spherical Radial |
| O.D. | 240 mm |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 830000 N |
| Bore Type | Round Bore |
| Weight | 46.504 LB |
| EAN or UPC | 4012801298810 |

