| O.D. | 1180 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.73e+007 N |
| Corner Radius [Min] | 6 mm |
| I.D. | 900 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 6.55e+006 N |
| Radial Internal Clearance | C3 |
| Weight | 1333.42 LB |
| EAN or UPC | 4026677614926 |
| O.D. | 1180 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.73e+007 N |
| Corner Radius [Min] | 6 mm |
| I.D. | 900 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 6.55e+006 N |
| Radial Internal Clearance | C3 |
| Weight | 1333.42 LB |
| EAN or UPC | 4026677614926 |