- Radial, Self-Aligning Bearing Type
- 260 mm Inner Diameter
- 360 mm Outer Diameter
- 75 mm Width
| O.D. | 360 mm |
| I.D. | 260 mm |
| Dynamic Load Rating | 930000 N |
| Limiting Speed | 1400 rpm |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 1.93e+006 N |
| Weight | 50.264 LB |
| EAN or UPC | 4026677950918 |

