- Spherical Roller Bearing
- 280 mm ID x 380 mm OD x 75 mm Wide
- Radial Bearing
- Straight Bore
- Brass / Bronze Cage
| I.D. | 280 mm |
| Radial Internal Clearance | Normal |
| Ring Modification | W209B - Heat Treated Steel |
| Bore Type | Round Bore |
| O.D. | 380 mm |
| Enclosure | Unsealed |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 75 mm |
| RIC | Normal |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 55.982 LB |
| EAN or UPC | 4012801193887 |

