- 80 mm ID x 125 mm OD x 29 mm Overall Width
- Iso Class 5 (RBEC 5) Tolerance
| Cone Width | 29 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 125 mm |
| Cup Width | 22 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| I.D. | 80 mm |
| Weight | 2.821 LB |
| EAN or UPC | 4054364199357 |
| Cone Width | 29 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 125 mm |
| Cup Width | 22 mm |
| Tolerance | Iso Class 5 (RBEC 5) |
| I.D. | 80 mm |
| Weight | 2.821 LB |
| EAN or UPC | 4054364199357 |