- Angular Contact Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 27 mm Width
| Bearing Type | Angular Contact |
| I.D. | 35 mm |
| Snap Ring | No Snap Ring |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 72 mm |
| Limiting Speed - Oil | 7600 rpm |
| Cone Corner Radius | 1.1 mm |
| Dynamic Load Rating | 41000 N |
| Static Load Rating [Max] | 30000 N |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Width | 27.000 mm |
| Weight | 0.952 LB |
| EAN or UPC | 4012802477597 |

