- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 30.2 mm Width
| Bearing Type | Angular Contact |
| Width | 30.200 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 38000 N |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 51000 N |
| Snap Ring | No Snap Ring |
| I.D. | 40 mm |
| Limiting Speed - Oil | 6700 rpm |
| Cone Corner Radius | 1.1 mm |
| Weight | 1.279 LB |
| EAN or UPC | 4012802477719 |

