- Deep Groove Bearing Type
- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 22 mm Width
features
- Metric series
- Conrad-type ball bearing
| Width | 22.000 mm |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| O.D. Type | Straight |
| I.D. | 85 mm |
| Preload Level | None |
| Material | Steel |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 9300 rpm |
| Inner Ring Width | 22 mm |
| Dynamic Load Rating | 53000 N |
| Snap Ring | No Snap Ring |
| Pre Lubricant | None |
| Static Load Rating [Max] | 43000 N |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| No. in Set | Single Bearing |
| Cone Corner Radius | 1.1 mm |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Rows of Balls | Single |
| Seal Material | None |
| Cage Material | Brass/Bronze |
| Outer Ring Width | 22 mm |
| Origin | Single Row Radial |
| Enclosure | Open |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 130 mm |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| icNumber | 7703512 |
| Weight | 2.414 LB |
| EAN or UPC | 4012801274630 |

