- Deep Groove Bearing Type
- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 51 mm Width
| Dynamic Load Rating | 231000 N |
| Limiting Speed | 3650 rpm |
| I.D. | 200 mm |
| Limiting Speed - Grease | 3650 rpm |
| Limiting Speed - Oil | 3650 rpm |
| Cone Corner Radius | 2.1 mm |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 310 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Width | 51.000 mm |
| Static Load Rating [Max] | 243000 N |
| Bearing Type | Deep Groove |
| Weight | 31.746 LB |
| EAN or UPC | 4012801537292 |

