- Deep Groove Bearing Type
- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 56 mm Width
| I.D. | 220 mm |
| Static Load Rating [Max] | 290000 N |
| Corner Radius [Min] | 3 mm |
| Width | 56.000 mm |
| Dynamic Load Rating | 247000 N |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 3300 rpm |
| O.D. | 340 mm |
| Cone Corner Radius | 3 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Weight | 41.446 LB |
| EAN or UPC | 4026677135049 |

