- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 26 mm Outer Diameter
- 5 mm Width
| Corner Radius [Min] | 0.3 mm |
| Width | 5.000 mm |
| icNumber | 7696800 |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| I.D. | 17 mm |
| Limiting Speed - Oil | 41500 rpm |
| Dynamic Load Rating | 2210 N |
| Cone Corner Radius | 0.3 mm |
| Static Load Rating [Max] | 1280 N |
| O.D. | 26 mm |
| Weight | 0.02 LB |
| EAN or UPC | 4026677163882 |

