- Deep Groove Bearing Type
- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 52 mm Width
| Width | 52.000 mm |
| Static Load Rating [Max] | 224000 N |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 225000 N |
| Corner Radius [Min] | 4 mm |
| Radial Internal Clearance | C4 |
| Limiting Speed - Oil | 3800 rpm |
| O.D. | 310 mm |
| Cone Corner Radius | 4 mm |
| I.D. | 170 mm |
| Weight | 38.58 LB |
| EAN or UPC | 4012801559065 |

