- Deep Groove Bearing Type
- 240 mm Inner Diameter
- 500 mm Outer Diameter
- 95 mm Width
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 5 mm |
| O.D. | 500 mm |
| Inch/Metric | Metric |
| I.D. | 240 mm |
| Width | 95.000 mm |
| Dynamic Load Rating | 470000 N |
| Limiting Speed - Oil | 2260 rpm |
| Static Load Rating [Max] | 620000 N |
| Weight | 203.925 LB |
| EAN or UPC | 4012801570329 |

