- Angular Contact Bearing Type
- 240 mm Inner Diameter
- 360 mm Outer Diameter
- 56 mm Width
| Static Load Rating [Max] | 430000 N |
| I.D. | 240 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 300000 N |
| O.D. | 360 mm |
| Inch/Metric | Metric |
| Width | 56.000 mm |
| Weight | 45.194 LB |
| EAN or UPC | 4012801571159 |

