Skip to content Skip to navigation menu
Angular Contact Ball Bearing

7222-B-XL-TVP-UA

Angular Contact Ball Bearing
Item #100950044
  • Angular Contact Bearing Type
  • 110 mm Inner Diameter
  • 200 mm Outer Diameter
  • 38 mm Width
Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing Type
  • 110 mm Inner Diameter
  • 200 mm Outer Diameter
  • 38 mm Width
Rows of Balls Single
Snap Ring No Snap Ring
icNumber 7699085
Material Steel
Ball Material Steel
Precision Level Standard (ABEC 1)
Internal Design Universal Mounting
Fillet Radius 2.1 mm
Origin Single Row Angular Contact
I.D. 110 mm
O.D. 200 mm
Dynamic Load Rating 155000 N
Enclosure Open
Inner Ring Width 38 mm
Bearing Type Angular Contact
Lubricant Oil Preservative
No. in Set Single Bearing
Preload Level None
Seal Type Unsealed
Static Load Rating [Max] 154000 N
Radial Internal Clearance Specification Normal Clearance
O.D. Type Straight
Capacity Standard Capacity
Width 38.000 mm
Locking Device No Locking Device
Cage Type Plastic
Radial Internal Clearance Normal
Precision Standard
Contact Angle 40°
Seal Material None
Inch/Metric Metric
Special Features Small Axial Clearance When Using Back-to-Back or Face-to-Face Mounting
Outer Ring Width 38 mm
Bore Type Round Bore
Cage Material Polyamide (Molded Nylon)
Limiting Speed - Oil 3600 rpm
Weight 9.786 LB
EAN or UPC 4012801207102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison