- Angular Contact Bearing Type
- 300 mm Inner Diameter
- 540 mm Outer Diameter
- 85 mm Width
| O.D. | 540 mm |
| I.D. | 300 mm |
| Static Load Rating [Max] | 1.05e+006 N |
| Limiting Speed - Oil | 1790 rpm |
| Cone Corner Radius | 5 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 560000 N |
| Corner Radius [Min] | 5 mm |
| Width | 85.000 mm |
| Bearing Type | Angular Contact |
| Weight | 190.646 LB |
| EAN or UPC | 4012801572323 |

