- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 20 mm Width
| Static Load Rating [Max] | 4750 N |
| No. in Set | Duplex Set |
| Seal Type | Unsealed |
| Contact Angle | 25° |
| Preload Level | Medium |
| Bearing Type | Single Row Angular Contact |
| I.D. | 17 mm |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Dynamic Load Rating | 8300 N |
| Limiting Speed - Grease | 43000 rpm |
| Ball Material | Steel |
| O.D. | 35 mm |
| Corner Radius [Min] | 0.3 mm |
| Bearing Arrangement | Universal |
| Weight | 0.177 LB |
| EAN or UPC | 4026677606945 |

