- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 10 mm Inside Diameter
- 22 mm Outside Diameter
- 12 mm Width
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 3000 N |
| Limiting Speed - Grease | 70000 rpm |
| I.D. | 10 mm |
| O.D. | 22 mm |
| Seal Type | Unsealed |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 1530 N |
| Preload Level | Light |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Limiting Speed | 70000 rpm |
| Weight | 0.044 LB |
| EAN or UPC | 4012801453967 |

