- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 20 mm Inside Diameter
- 37 mm Outside Diameter
- 9 mm Width
| I.D. | 20 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 7350 N |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 38000 rpm |
| No. in Set | Single Bearing |
| Preload Level | Light |
| O.D. | 37 mm |
| Contact Angle | 15° |
| Static Load Rating [Max] | 4550 N |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 0.3 mm |
| Weight | 0.084 LB |
| EAN or UPC | 4026677499882 |

