- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 60 mm Inside Diameter
- 85 mm Outside Diameter
- 13 mm Width
| Precision Level | Extra Precision (ABEC 7) |
| I.D. | 60 mm |
| Static Load Rating [Max] | 22800 N |
| Fillet Radius | 1 mm |
| Inner Ring Width | 13 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 13 mm |
| Preload Level | Light |
| Enclosure | Open |
| Bearing Type | Single Row Angular Contact |
| Cage Material | Phenolic |
| Seal Material | None |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| O.D. | 85 mm |
| Contact Angle | 15° |
| Origin | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 24000 N |
| Corner Radius [Min] | 1 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Bearing Arrangement | Universal |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 15000 rpm |
| Limiting Speed - Oil | 24000 rpm |
| Material | Steel |
| Weight | 0.418 LB |
| EAN or UPC | 4012801455879 |

