- 16 mm Inside Diameter
- 18 mm Outside Diameter
- 10 mm Length
| I.D. | 16 mm |
| Length | 10.000 mm |
| Static Load Rating | 40000 N |
| O.D. | 18 mm |
| Dynamic Load Rating | 22400 N |
| Weight | 0.0 LB |
| I.D. | 16 mm |
| Length | 10.000 mm |
| Static Load Rating | 40000 N |
| O.D. | 18 mm |
| Dynamic Load Rating | 22400 N |
| Weight | 0.0 LB |