- Locating Ring
- 190 mm Outside Diameter
- 15.5 mm Width
| Shaft Dia. | 180 mm |
| Outside Dia. | 190 mm |
| O.D. | 190 mm |
| Abrasive Belt Width | 15.5 mm |
| Weight | 0.469 LB |
| EAN or UPC | 4012801262422 |
| Shaft Dia. | 180 mm |
| Outside Dia. | 190 mm |
| O.D. | 190 mm |
| Abrasive Belt Width | 15.5 mm |
| Weight | 0.469 LB |
| EAN or UPC | 4012801262422 |