- Locating Ring
- 320 mm Outside Diameter
- 10 mm Width
| Shaft Dia. | 304 mm |
| Abrasive Belt Width | 10 mm |
| Outside Dia. | 320 mm |
| O.D. | 320 mm |
| Weight | 0.831 LB |
| EAN or UPC | 4012801169387 |
| Shaft Dia. | 304 mm |
| Abrasive Belt Width | 10 mm |
| Outside Dia. | 320 mm |
| O.D. | 320 mm |
| Weight | 0.831 LB |
| EAN or UPC | 4012801169387 |