- Ball Bearing Insert
- 50 mm Inside Diameter
- 90 mm Outside Diameter
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| O.D. | 90 mm |
| Locking Device | Eccentric Locking Collar |
| I.D. | 50 mm |
| Dynamic Load Rating | 35000 N |
| Static Load Rating [Max] | 23200 N |
| Overall Width | 43.8 mm |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball Bearing |
| Weight | 0.0 KG |

